Overview
Mfr description
DSRC08BB CARRIAGE
- Pre-assembled, ready to install stages providing low friction, smooth, accurate motion for a wide range of moment or normal loading configurations.
- Market applications include factory automation, medical, packaging, machine tool, semiconductor, printing, automotive assembly, aerospace and food processing.
- Slide tables are available as customizable RoundRail Linear Guides to multiaxis, turnkey systems complete with motors, drives, controls and electromechanical accessories.
- The RoundRail Advantage: The inherent ability of a RoundRail Ball Bushing bearing system to accommodate torsional misalignment (caused by inaccuracies in carriage or base machining or machine deflection) with little increase in stress to the bearing components.
- The self-aligning-in-all-directions design allows for ultra smooth travel when mounted to wider-toleranced prepared surfaces.
Specifications
- Manufacturer Catalog
- Mount MaterialSteel, Aluminum, Plastic
- Nominal Shaft Diameter.500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data