Specifications
Dimensions
- Nominal Shaft Diameter1.000 in
Details
- Manufacturer Catalog
- ManufacturerName (description attribute)Thomson
- MaterialAluminum, Plastic, Steel
- Mount MaterialAluminum, Plastic, Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)