Motion
DSRC16SB
Thomson Linear Guide Component Carriage, Dual Shaft Rail
Mi Item #00029968
MFR #DSRC16SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thomson Linear Guide Component Carriage, Dual Shaft Rail
Mi Item #00029968
MFR #DSRC16SB

Mfr description
DSRC16SB CARRIAGE
  • Pre-assembled, ready to install stages providing low friction, smooth, accurate motion for a wide range of moment or normal loading configurations.
  • Market applications include factory automation, medical, packaging, machine tool, semiconductor, printing, automotive assembly, aerospace and food processing.
  • Slide tables are available as customizable RoundRail Linear Guides to multiaxis, turnkey systems complete with motors, drives, controls and electromechanical accessories.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.000 in

Details

  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Aluminum, Plastic, Steel
  • Mount Material
    Aluminum, Plastic, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)