Motion
OPN122026-OH

THOMSON (ALTRA)
OPN122026-OH

Open Round Rail Ball Bushing - Precision Steel Series, 0.7500 in Shaft Diameter, 1.2510 in Outside Diameter, 1.610 / 1.625 in Overall Width, 140 lbf Load Capacity
MI ITEM #00029988
MFR #OPN122026-OH
List Price$195.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
OPN122026-OH

Open Round Rail Ball Bushing - Precision Steel Series, 0.7500 in Shaft Diameter, 1.2510 in Outside Diameter, 1.610 / 1.625 in Overall Width, 140 lbf Load Capacity
MI ITEM #00029988
MFR #OPN122026-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$195.49/each for your price

Overview

Mfr description
OPN-122026-OH LINEAR BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.2510 in
  • Overall Length
    1.6250 in
  • Closure Type
    Open
  • Overall Width
    1.610 / 1.625 in
  • Inner Ring Width
    1.17 in
  • Bearing Material
    Steel
  • Dynamic Load Capacity
    140 lbf
  • Load Capacity
    140 lbf
  • Operating Temperature Range
    Maximum of +500 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.154 / 1.170 in
  • Wiper Type
    No Wiper
  • Series
    Precision Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486242598

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought