Motion
OPN122026SS-OH

THOMSON (ALTRA)
OPN122026SS-OH

Open Round Rail Ball Bushing - OPN Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, Open
MI ITEM #00029989
MFR #OPN122026SS-OH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
OPN122026SS-OH

Open Round Rail Ball Bushing - OPN Series, 0.7500 in Shaft Diameter, 1.2500 in Outside Diameter, 1.6250 in Overall Length, Open
MI ITEM #00029989
MFR #OPN122026SS-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
OPN-122026-SS-OH LINEAR BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.6250 in
  • Closure Type
    Open
  • Series
    OPN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text