Motion
OPN162536-NB

THOMSON (ALTRA)
OPN162536-NB

Open Round Rail Ball Bushing - Precision Steel Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 24 lbf Load Capacity, Open
Mi Item #00029990
MFR #OPN162536-NB
Price$456.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
OPN162536-NB

Open Round Rail Ball Bushing - Precision Steel Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 24 lbf Load Capacity, Open
Mi Item #00029990
MFR #OPN162536-NB

Mfr description
OPN-162536-NB LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.85/each

Specifications

Dimensions

  • Inner Ring Width
    1.759 in
  • Outer Ring Width
    2.2500 in, 57.15 mm
  • Outside Diameter
    1.5625 in
  • Overall Height
    57.15 mm, 2.2500 in
  • Overall Length
    2.2500 in
  • Overall Width
    2.235 / 2.250 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.741 / 1.759 in
  • Shaft Diameter  
    1.0000 in

Details

  • Ball Options
    Nylon Balls
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Open
  • Dynamic Load Capacity
    24 lbf
  • Load Capacity
    240 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Resistance Features
    Not Corrosion Resistant
  • Seal Type
    Open
  • Series
    Precision Steel
  • Type
    Linear Ball
  • UPC_NO
    662486242734
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)