Overview
Mfr description
OPN-162536-SS-OH LINEAR BRG
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter1.5625 in
- Overall Length2.2500 in
- Closure TypeOpen
- Ball OptionsStainless Steel Balls
- Bearing MaterialSteel
- Dynamic Load Capacity168 lbf
- Load Capacity168 lbf
- Operating Temperature RangeMaximum of +600 °F
- Retaining Ring Groove Diameter1.741 / 1.759 in
- Wiper TypeNo Wiper
- SeriesOPN
- Manufacturer Catalog
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data