Motion
OPN243848-OH

THOMSON (ALTRA)
OPN243848-OH

Open Round Rail Ball Bushing - OPN Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 600 lbf Load Capacity, Open
Mi Item #00029997
MFR #OPN243848-OH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
OPN243848-OH

Open Round Rail Ball Bushing - OPN Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 600 lbf Load Capacity, Open
Mi Item #00029997
MFR #OPN243848-OH

Mfr description
OPN-243848-OH BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.3750 in
  • Overall Length
    3.0000 in
  • Retaining Ring Groove Diameter
    2.397 / 2.415 in
  • Shaft Diameter  
    1.5000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    600 lbf
  • Load Capacity
    600 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +500 °F
  • Series
    OPN
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)