Motion
OPN324864-NB

THOMSON (ALTRA)
OPN324864-NB

Open Round Rail Ball Bushing - OPN Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, 86 lbf Load Capacity, Open
MI ITEM #00029999
MFR #OPN324864-NB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
OPN324864-NB

Open Round Rail Ball Bushing - OPN Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, 86 lbf Load Capacity, Open
MI ITEM #00029999
MFR #OPN324864-NB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
OPN-324864-NB BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    3.0000 in
  • Overall Length
    4.0000 in
  • Closure Type
    Open
  • Ball Options
    Nylon Balls
  • Bearing Material
    Steel
  • Dynamic Load Capacity
    86 lbf
  • Load Capacity
    86 lbf
  • Operating Temperature Range
    Maximum of +500 °F
  • Retaining Ring Groove Diameter
    3.177 / 3.195 in
  • Wiper Type
    No Wiper
  • Series
    OPN
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought