Motion
OPN406080-OH

THOMSON (ALTRA)
OPN406080-OH

Open Round Rail Ball Bushing - Precision Steel Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 5.0000 in Overall Length, 1380 lbf Load Capacity, Open
Mi Item #00030002
MFR #OPN406080-OH
Price$1,364.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
OPN406080-OH

Open Round Rail Ball Bushing - Precision Steel Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 5.0000 in Overall Length, 1380 lbf Load Capacity, Open
Mi Item #00030002
MFR #OPN406080-OH

Mfr description
OPN-406080-OH BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,364.61/each

Specifications

Dimensions

  • Inner Ring Width
    3.978 in
  • Outer Ring Width
    5.0000 in, 127 mm
  • Outside Diameter
    3.7500 in
  • Overall Length
    5.0000 in
  • Overall Width
    4.975 / 5.000 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    3.958 / 3.978 in
  • Shaft Diameter  
    2.5000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Not Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    1380 lbf
  • Load Capacity
    1380 lbf
  • Lubrication
    Oil Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Resistance Features
    High Temperature Resistant
  • Seal Type
    Open
  • Series
    Precision Steel
  • Type
    Open Linear Ball
  • UPC_NO
    662486243113
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)