Motion
OPN487296-SP

THOMSON (ALTRA)
OPN487296-SP

Open Round Rail Ball Bushing - Precision Steel Series, 3.0000 in Shaft Diameter, 4.5020 in Outside Diameter, 5.970 / 6.000 in Overall Width, 2000 lbf Load Capacity
MI ITEM #00030005
MFR #OPN487296-SP
List Price$2,651.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
OPN487296-SP

Open Round Rail Ball Bushing - Precision Steel Series, 3.0000 in Shaft Diameter, 4.5020 in Outside Diameter, 5.970 / 6.000 in Overall Width, 2000 lbf Load Capacity
MI ITEM #00030005
MFR #OPN487296-SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,651.48/each for your price

Overview

Mfr description
OPN-487296-SP BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    4.5020 in
  • Overall Length
    6.0000 in
  • Closure Type
    Open
  • Overall Width
    5.970 / 6.000 in
  • Inner Ring Width
    4.728 in
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Dynamic Load Capacity
    1400 lbf
  • Load Capacity
    2000 lbf
  • Operating Temperature Range
    Maximum of +600 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    4.708 / 4.728 in
  • Wiper Type
    No Wiper
  • Series
    Precision Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486243199

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text