Motion
PBO520A
Pillow Block Cover seal and Retaining Ring, Accessory, 1.25 in, Open - For Use With Thomson Linear Products
MI ITEM #00030015
MFR #PBO520A
List Price$57.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Cover seal and Retaining Ring, Accessory, 1.25 in, Open - For Use With Thomson Linear Products
MI ITEM #00030015
MFR #PBO520A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.74/each for your price

Overview

Mfr description
PBO-520-A COVER

Specifications

  • UPC_NO
    662486626565
  • ManufacturerName (description attribute)
    Thomson
  • Operating Temperature Range
    250°F / 121 °C
  • Measurement Standard
    Inch
  • Nominal Shaft Diameter
    1.25 in
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought