Motion
PBO8OPNSS
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Open, 0.5000 in Shaft Diameter, 2.000 in Outside Diameter, 42 lbf, 186.825 N Load Capacity
MI ITEM #00030016
MFR #PBO8OPNSS
Price$441.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Open, 0.5000 in Shaft Diameter, 2.000 in Outside Diameter, 42 lbf, 186.825 N Load Capacity
MI ITEM #00030016
MFR #PBO8OPNSS

Mfr description
PBO-8-OPN-SS PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.50/each

Specifications

Dimensions

  • Center Shaft Height
    0.875 in
  • Outside Diameter
    2.000 in
  • Overall Height
    1.500 in
  • Overall Length
    2.000 in
  • Overall Width
    1.690 in
  • Shaft Diameter
    0.5000 in

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    42 lbf
  • Housing Type
    Open
  • Load Capacity
    186.825 N, 42 lbf
  • Lubrication
    Lubricated for Life
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    Precision Steel PB
  • UPC_NO
    662486243465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)