Motion
PB12ASS
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed, 0.7500 in Shaft Diameter, 2.750 in Outside Diameter, 2.750 in Overall Length
MI ITEM #00030018
MFR #PB12ASS
Price$479.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed, 0.7500 in Shaft Diameter, 2.750 in Outside Diameter, 2.750 in Overall Length
MI ITEM #00030018
MFR #PB12ASS

Mfr description
PB-12-A-SS PIL BLK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.32/each

Specifications

Dimensions

  • Center Shaft Height
    1.125 in
  • Outside Diameter
    2.750 in
  • Overall Height
    2.130 in
  • Overall Length
    2.750 in
  • Overall Width
    2.060 in
  • Shaft Diameter
    0.7500 in

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    140 lbf
  • Housing Type
    Closed
  • Load Capacity
    622.751 N, 140 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    Precision Steel PB
  • UPC_NO
    662486243526

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)