Motion
PB16ADJSS
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed Adjustable, 1.0000 in Shaft Diameter, 3.250 in Outside Diameter, 3.250 in Overall Length
MI ITEM #00030019
MFR #PB16ADJSS
List Price$876.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed Adjustable, 1.0000 in Shaft Diameter, 3.250 in Outside Diameter, 3.250 in Overall Length
MI ITEM #00030019
MFR #PB16ADJSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$876.02/each for your price

Overview

Mfr description
PB-16-ADJ-SS PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.0000 in
  • Outside Diameter
    3.250 in
  • Overall Width
    2.880 in
  • Overall Height
    2.560 in
  • Overall Length
    3.250 in
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Center Shaft Height
    1.375 in
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    245 lbf
  • Operating Temperature Range
    Maximum of +500 °F
  • Series
    Precision Steel PB
  • Manufacturer Catalog
  • UPC_NO
    662486243588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought