Motion
PB508A
Pillow Block Cover seal and Retaining Ring, Accessory, 0.5 in, Closed - For Use With Thomson Linear Products
Mi Item #00030021
MFR #PB508A
Price$29.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Cover seal and Retaining Ring, Accessory, 0.5 in, Closed - For Use With Thomson Linear Products
Mi Item #00030021
MFR #PB508A

Mfr description
PB-508-A COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.47/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    0.5 in
  • Weight
    0.01 lbs

Details

  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Operating Temperature Range
    250°F / 121 °C
  • UPC_NO
    662486635239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)