Motion
R124A24
Linear Bearing, RW24 CHAIN ASSEMBLY
MI ITEM #00030049
MFR #R124A24
Price$1,266.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Bearing, RW24 CHAIN ASSEMBLY
MI ITEM #00030049
MFR #R124A24

Mfr description
R-124-A-24 CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,266.65/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.5 in
  • Weight
    0.83 lbs

Details

  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Operating Temperature Range
    500°F / 260 °C
  • UPC_NO
    662486902959

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)