Specifications
Dimensions
- Nominal Shaft Diameter2 in
- Weight2.10 lbs
Details
- ManufacturerName (description attribute)Thomson
- MaterialSteel
- Measurement StandardInch
- Mount MaterialSteel
- Operating Temperature Range500°F / 260 °C
- UPC_NO662486902966
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)