Motion
R124A48
Linear Bearing, RW48 CHAIN ASSEMBLY
MI ITEM #00030051
MFR #R124A48
Your Price$3,637.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Bearing, RW48 CHAIN ASSEMBLY
MI ITEM #00030051
MFR #R124A48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,637.05/each(List $4,546.31)

Overview

Mfr description
R-124-A-48 CHAIN

Specifications

  • UPC_NO
    662486902973
  • ManufacturerName (description attribute)
    Thomson
  • Operating Temperature Range
    500°F / 260 °C
  • Measurement Standard
    Inch
  • Material
    Steel
  • Mount Material
    Steel
  • Nominal Shaft Diameter
    2.5 in
  • Weight
    7.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought