Motion
R124A64
Linear Bearing, RW64 Chain Assembly - For Use With Thomson Linear Products
Mi Item #00030052
MFR #R124A64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Bearing, RW64 Chain Assembly - For Use With Thomson Linear Products
Mi Item #00030052
MFR #R124A64

Mfr description
R-124-A-64 CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Shaft Diameter
    4 in

Details

  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Operating Temperature Range
    500°F / 260°C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)