Specifications
Dimensions
- Nominal Shaft Diameter0.5 in
- Weight0.07 lbs
Details
- ManufacturerName (description attribute)Thomson
- Measurement StandardInch
- Mount MaterialSteel
- Operating Temperature Range500°F / 260 °C
- UPC_NO662486902997
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)