Motion
SCB4
Closed Round Rail Ball Bushing - Super Series, 0.2500 in Shaft Diameter, 0.5313 in Outside Diameter, 1.0000 in Overall Length, 60 lbf Load Capacity, Closed
Mi Item #00030097
MFR #SCB4
Price$67.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Series, 0.2500 in Shaft Diameter, 0.5313 in Outside Diameter, 1.0000 in Overall Length, 60 lbf Load Capacity, Closed
Mi Item #00030097
MFR #SCB4

Mfr description
SCB-4 SUPER CARTRIDGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.63/each

Specifications

Dimensions

  • Outside Diameter
    0.5313 in
  • Overall Height
    25.40 mm, 1.0000 in
  • Overall Length
    1.0000 in
  • Overall Width
    0.995 / 1.005 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    0.2500 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    60 lbf
  • Load Capacity
    60 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Seal Type
    Open
  • Series
    Super
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486101734
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)