Motion
SCB4TWN-DD

THOMSON (ALTRA)
SCB4TWN-DD

Closed Round Rail Ball Bushing - Super Series, 0.2500 in Shaft Diameter, 0.5290 in Outside Diameter, 1.745 / 1.755 in Overall Width, 120 lbf Load Capacity
MI ITEM #00030100
MFR #SCB4TWN-DD
List Price$176.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SCB4TWN-DD

Closed Round Rail Ball Bushing - Super Series, 0.2500 in Shaft Diameter, 0.5290 in Outside Diameter, 1.745 / 1.755 in Overall Width, 120 lbf Load Capacity
MI ITEM #00030100
MFR #SCB4TWN-DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.75/each for your price

Overview

Mfr description
SCB-4-TWN-DD SUPER CARTRIDGE BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    0.5290 in
  • Overall Length
    1.0000 in
  • Closure Type
    Closed
  • Overall Width
    1.745 / 1.755 in
  • Seal Type
    Integral
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    120 lbf
  • Load Capacity
    120 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Precision Rating
    Not Rated
  • Wiper Type
    Two Wipers
  • Series
    Super
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486101758

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought