Motion
SCB6TWN
Closed Round Rail Ball Bushing - Super Series, 0.3750 in Shaft Diameter, 0.6563 in Outside Diameter, 1.1250 in Overall Length, 200 lbf Load Capacity, Closed
Mi Item #00030103
MFR #SCB6TWN
Price$168.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Series, 0.3750 in Shaft Diameter, 0.6563 in Outside Diameter, 1.1250 in Overall Length, 200 lbf Load Capacity, Closed
Mi Item #00030103
MFR #SCB6TWN

Mfr description
SCB-6-TWN SUPER CARTRIDGE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.56/each

Specifications

Dimensions

  • Outer Ring Width
    1.1250 in, 28.57 mm
  • Outside Diameter
    0.6563 in
  • Overall Height
    28.57 mm, 1.1250 in
  • Overall Length
    1.1250 in
  • Overall Width
    1.995 / 2.005 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    0.3750 in

Details

  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    200 lbf
  • Load Capacity
    200 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Seal Type
    Open
  • Series
    Super
  • Type
    Self-Aligning Linear
  • UPC_NO
    662486101772
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)