Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SCB8TWN-DDNBCR

Closed Round Rail Ball Bushing - SCB Series, 0.5000 in Shaft Diameter, 0.9063 in Outside Diameter, 2.7500 in Overall Length, 51 lbf Load Capacity, Closed
MI ITEM #00030109
MFR #SCB8TWN-DDNBCR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SCB-8-TWN-DD-NB-CR CARTRIDGE BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    0.9063 in
  • Overall Length
    2.7500 in
  • Closure Type
    Closed
  • Ball Options
    Nylon
  • Bearing Material
    Plastic, Steel
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    51 lbf
  • Load Capacity
    51 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Wiper Type
    No Wiper
  • Series
    SCB
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought