Overview
Mfr description
SPB12OPN-MOD PIL BLK
Specifications
- Pillow Block TypeLinear Pillow Block
- Housing TypeOpen
- Measurement StandardInch
- Shaft Diameter0.7500 in
- Operating Temperature Range185 °F
- Manufacturer Catalog
- Technical Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data