Motion
SPB16-OR
Super Linear Guide Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter, 2.8100 in Overall Length
MI ITEM #00030120
MFR #SPB16-OR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Guide Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter, 2.8100 in Overall Length
MI ITEM #00030120
MFR #SPB16-OR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPB 16 OR BALL BUSHING

Specifications

  • Pillow Block Type
    Linear Pillow Block
  • Housing Type
    Closed
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.0000 in
  • Overall Width
    2.8100 in
  • Overall Height
    2.19 in
  • Overall Length
    2.8100 in
  • Dynamic Load Capacity
    1050 lbf
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought