Motion
SPB24OPN-CR

THOMSON (ALTRA)
SPB24OPN-CR

Linear Guide Round Shaft Pillow Block - Super SPB Series, Open Non-Adjustable, 1.5000 in Shaft Diameter, 4.750 in Overall Length
MI ITEM #00030127
MFR #SPB24OPN-CR
Your Price$1,194.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPB24OPN-CR

Linear Guide Round Shaft Pillow Block - Super SPB Series, Open Non-Adjustable, 1.5000 in Shaft Diameter, 4.750 in Overall Length
MI ITEM #00030127
MFR #SPB24OPN-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,194.58/each(List $1,433.49)

Overview

Mfr description
SPB-24-OPN-CR PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Open Non-Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.5000 in
  • Overall Width
    3.7500 in
  • Overall Height
    2.940 in
  • Overall Length
    4.750 in
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum
  • Center Shaft Height
    1.750 in
  • Clearance Alignment Type
    Self-Aligning
  • Resistance Features
    Corrosion Resistant
  • Dynamic Load Capacity
    1092 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super SPB
  • Manufacturer Catalog
  • UPC_NO
    662486257950

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought