Motion
SPB32ADJ-CR

THOMSON (ALTRA)
SPB32ADJ-CR

Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed Adjustable, 2.0000 in Shaft Diameter, 6.000 in Overall Length
MI ITEM #00030129
MFR #SPB32ADJ-CR
Price$1,576.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPB32ADJ-CR

Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed Adjustable, 2.0000 in Shaft Diameter, 6.000 in Overall Length
MI ITEM #00030129
MFR #SPB32ADJ-CR

Mfr description
SPB-32-ADJ-CR PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,576.84/each

Specifications

Dimensions

  • Center Shaft Height
    2.125 in
  • Overall Height
    4.060 in
  • Overall Length
    6.000 in
  • Overall Width
    5.0000 in
  • Shaft Diameter
    2.0000 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2100 lbf
  • Housing Type
    Closed Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    Super SPB
  • UPC_NO
    662486258490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)