Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPB4ADJ-CR

Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed Adjustable, 0.2500 in Shaft Diameter, 1.19 in Overall Length
MI ITEM #00030133
MFR #SPB4ADJ-CR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SPB-4-ADJ-CR PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    0.2500 in
  • Overall Length
    1.19 in
  • Series
    Super SPB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text