Motion
SPB6-CR
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed, 0.3750 in Shaft Diameter, 311.376 N, 70 lbf Load Capacity
MI ITEM #00030134
MFR #SPB6-CR
Price$382.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super SPB Series, Closed, 0.3750 in Shaft Diameter, 311.376 N, 70 lbf Load Capacity
MI ITEM #00030134
MFR #SPB6-CR

Mfr description
SPB-6-CR PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.59/each

Specifications

Dimensions

  • Center Shaft Height
    0.500 in
  • Overall Height
    0.940 in
  • Overall Length
    1.750 in
  • Overall Width
    1.7500 in
  • Shaft Diameter
    0.3750 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    70 lbf
  • Housing Type
    Closed
  • Load Capacity
    311.376 N, 70 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    Super SPB
  • UPC_NO
    662486259183

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)