Motion
SPB8OPN-CR

THOMSON (ALTRA)
SPB8OPN-CR

Linear Guide Round Shaft Pillow Block - Super SPB Series, Open, 0.5000 in Shaft Diameter, 716.164 N, 161 lbf Load Capacity
Mi Item #00030138
MFR #SPB8OPN-CR
Price$423.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPB8OPN-CR

Linear Guide Round Shaft Pillow Block - Super SPB Series, Open, 0.5000 in Shaft Diameter, 716.164 N, 161 lbf Load Capacity
Mi Item #00030138
MFR #SPB8OPN-CR

Mfr description
SPB-8-OPN-CR PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.80/each

Specifications

Dimensions

  • Center Shaft Height
    0.687 in
  • Overall Height
    1.130 in
  • Overall Length
    2.000 in
  • Overall Width
    2.0000 in
  • Shaft Diameter
    0.5000 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    161 lbf
  • Finish Coating
    Corrosion Resistant
  • Housing Type
    Open
  • Load Capacity
    716.164 N, 161 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    Super SPB
  • UPC_NO
    662486259985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)