Motion
SPB8OPN-MOD

THOMSON (ALTRA)
SPB8OPN-MOD

Thomson Linear Guide Round Shaft Pillow Block - Open, 0.5000 in Shaft Diameter, 1.5000 in Overall Length
Mi Item #00030139
MFR #SPB8OPN-MOD
Price$393.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SPB8OPN-MOD

Thomson Linear Guide Round Shaft Pillow Block - Open, 0.5000 in Shaft Diameter, 1.5000 in Overall Length
Mi Item #00030139
MFR #SPB8OPN-MOD

Mfr description
SPB8OPN-MOD PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.72/each

Specifications

Dimensions

  • Overall Length
    1.5000 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    0.5000 in

Details

  • Housing Type
    Open
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Linear Pillow Block
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)