Motion
SUPER12OPN-NB

THOMSON (ALTRA)
SUPER12OPN-NB

Open Round Rail Ball Bushing - Super Series, 0.7500 in Shaft Diameter, 1.2510 in Outside Diameter, 1.605 / 1.625 in Overall Width, 470 lbf Load Capacity
MI ITEM #00030146
MFR #SUPER12OPN-NB
Your Price$221.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SUPER12OPN-NB

Open Round Rail Ball Bushing - Super Series, 0.7500 in Shaft Diameter, 1.2510 in Outside Diameter, 1.605 / 1.625 in Overall Width, 470 lbf Load Capacity
MI ITEM #00030146
MFR #SUPER12OPN-NB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$221.48/each(List $254.70)

Overview

Mfr description
SUPER-12-OPN-NB BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.2510 in
  • Overall Length
    1.8750 in
  • Closure Type
    Open
  • Overall Width
    1.605 / 1.625 in
  • Inner Ring Width
    1.27 in
  • Ball Options
    Nylon Balls
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    47 lbf
  • Load Capacity
    470 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.25 / 1.270 in
  • Wiper Type
    No Wiper
  • Series
    Super
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486296492

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought