Motion
SUPER20OPN-CR

THOMSON (ALTRA)
SUPER20OPN-CR

Open Round Rail Ball Bushing - Super Series, 1.2500 in Shaft Diameter, 2.0010 in Outside Diameter, 2.600 / 2.625 in Overall Width, 1170 lbf Load Capacity
MI ITEM #00030155
MFR #SUPER20OPN-CR
Your Price$576.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SUPER20OPN-CR

Open Round Rail Ball Bushing - Super Series, 1.2500 in Shaft Diameter, 2.0010 in Outside Diameter, 2.600 / 2.625 in Overall Width, 1170 lbf Load Capacity
MI ITEM #00030155
MFR #SUPER20OPN-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$576.78/each(List $663.29)

Overview

Mfr description
SUPER-20-OPN-CR BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    2.0010 in
  • Overall Length
    2.6250 in
  • Closure Type
    Open
  • Overall Width
    2.600 / 2.625 in
  • Inner Ring Width
    2.004 in
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    819 lbf
  • Load Capacity
    1170 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Precision Rating
    Not Rated
  • Resistance Features
    Corrosion Resistant
  • Retaining Ring Groove Diameter
    1.984 / 2.004 in
  • Wiper Type
    No Wiper
  • Series
    Super
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486297369

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought