Motion
SUPER24OPN-NB

THOMSON (ALTRA)
SUPER24OPN-NB

Open Round Rail Ball Bushing - Super Series, 1.5000 in Shaft Diameter, 2.3760 in Outside Diameter, 2.970 / 3.000 in Overall Width, 1560 lbf Load Capacity
MI ITEM #00030160
MFR #SUPER24OPN-NB
List Price$562.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SUPER24OPN-NB

Open Round Rail Ball Bushing - Super Series, 1.5000 in Shaft Diameter, 2.3760 in Outside Diameter, 2.970 / 3.000 in Overall Width, 1560 lbf Load Capacity
MI ITEM #00030160
MFR #SUPER24OPN-NB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$562.34/each for your price

Overview

Mfr description
SUPER-24-OPN-NB BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    2.3760 in
  • Overall Length
    3.0000 in
  • Closure Type
    Open
  • Overall Width
    2.970 / 3.000 in
  • Inner Ring Width
    2.41 in
  • Ball Options
    Nylon Balls
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    156 lbf
  • Load Capacity
    1560 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    2.39 / 2.410 in
  • Wiper Type
    No Wiper
  • Series
    Super
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486297574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text