Motion
SUPER4-NB
Closed Round Rail Ball Bushing - Super Series, 0.2500 in Shaft Diameter, 0.5010 in Outside Diameter, 0.735 / 0.750 in Overall Width, 60 lbf Load Capacity
MI ITEM #00030166
MFR #SUPER4-NB
List Price$203.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Series, 0.2500 in Shaft Diameter, 0.5010 in Outside Diameter, 0.735 / 0.750 in Overall Width, 60 lbf Load Capacity
MI ITEM #00030166
MFR #SUPER4-NB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.52/each for your price

Overview

Mfr description
SUPER-4-NB BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    0.5010 in
  • Overall Length
    0.7500 in
  • Closure Type
    Closed
  • Overall Width
    0.735 / 0.750 in
  • Inner Ring Width
    0.511 in
  • Ball Options
    Nylon Balls
  • Bearing Material
    Steel Plastic
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    6 lbf
  • Load Capacity
    60 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    0.501 / 0.511 in
  • Wiper Type
    No Wiper
  • Series
    Super
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486998549

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought