Motion
SUPER6-RP
Closed Round Rail Ball Bushing - Super Series Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.8750 in Overall Length, 100 lbf Load Capacity, Closed
Mi Item #00030169
MFR #SUPER6-RP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Super Series Series, 0.3750 in Shaft Diameter, 0.6250 in Outside Diameter, 0.8750 in Overall Length, 100 lbf Load Capacity, Closed
Mi Item #00030169
MFR #SUPER6-RP

Mfr description
SUPER 6-RP BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.6250 in
  • Overall Length
    0.8750 in
  • Retaining Ring Groove Diameter
    0.689 / 0.699 in
  • Shaft Diameter  
    0.3750 in

Details

  • Bearing Material
    Plastic, Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    100 lbf
  • Load Capacity
    100 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Series
  • UPC_NO
    662486102779
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)