Motion
S1000OPN-DD

THOMSON (ALTRA)
S1000OPN-DD

Linear Shaft Seal - For Use With SUPER16DDOPN, OPN DD Series
Mi Item #00030174
MFR #S1000OPN-DD
Price$19.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
S1000OPN-DD

Linear Shaft Seal - For Use With SUPER16DDOPN, OPN DD Series
Mi Item #00030174
MFR #S1000OPN-DD

Mfr description
S-1000-OPN-DD SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.05/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.000 in
  • Outside Diameter
    1.390 in
  • Thickness
    0.180 in

Details

  • Bearing Housing Type
    Open Bearing / Open Housing
  • For Use With
    SUPER16DDOPN
  • Lip Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Rubber, Steel
  • Measurement Standard
    Inch
  • Outer Casing Material
    Steel
  • Seal Type
    Open / Integral Seal
  • Series
    OPN DD
  • UPC_NO
    662486903222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)