Motion
S2500SS
Linear Shaft Seal - For Use With 406080, S Series
MI ITEM #00030178
MFR #S2500SS
Your Price$105.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With 406080, S Series
MI ITEM #00030178
MFR #S2500SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$105.48/each(List $121.30)

Overview

Mfr description
S-2500-SS SEAL

Specifications

  • UPC_NO
    662486903291
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Rubber, Stainless Steel
  • For Use With
    406080
  • Series
    S
  • Manufacturer Catalog
  • Bearing Housing Type
    Closed Bearing / Fixed Housing
  • Lip Material
    Synthetic Rubber
  • Nominal Shaft Diameter
    2.500 in
  • Outer Casing Material
    Stainless Steel
  • Outside Diameter
    3.756 in
  • Seal Type
    Solid / Closed - Standard Seal
  • Thickness
    0.375 in
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text