Motion
S500-DD
Linear Shaft Seal - For Use With SUPER8DD, S DD Series
MI ITEM #00030181
MFR #S500-DD
Your Price$12.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With SUPER8DD, S DD Series
MI ITEM #00030181
MFR #S500-DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.47/each(List $14.34)

Overview

Mfr description
S-500-DD SEAL

Specifications

  • UPC_NO
    662486903369
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Rubber, Steel
  • For Use With
    SUPER8DD
  • Series
    S DD
  • Manufacturer Catalog
  • Bearing Housing Type
    Closed Bearing / Fixed Housing
  • Lip Material
    Synthetic Rubber
  • Nominal Shaft Diameter
    0.500 in
  • Outer Casing Material
    Steel
  • Outside Diameter
    0.770 in
  • Seal Type
    Solid / Closed - Integral Seal
  • Thickness
    0.120 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought