Motion
S625OPN-DD

THOMSON (ALTRA)
S625OPN-DD

Linear Shaft Seal - For Use With SUPER10DDOPN, OPN DD Series
Mi Item #00030183
MFR #S625OPN-DD
Price$15.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
S625OPN-DD

Linear Shaft Seal - For Use With SUPER10DDOPN, OPN DD Series
Mi Item #00030183
MFR #S625OPN-DD

Mfr description
S-625-OPN-DD SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.46/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    0.625 in
  • Outside Diameter
    1.010 in
  • Thickness
    0.120 in

Details

  • Bearing Housing Type
    Open Bearing / Open Housing
  • For Use With
    SUPER10DDOPN
  • Lip Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Rubber, Steel
  • Measurement Standard
    Inch
  • Outer Casing Material
    Steel
  • Seal Type
    Open / Integral Seal
  • Series
    OPN DD
  • UPC_NO
    662486903406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)