Motion
S750OPN-DD

THOMSON (ALTRA)
S750OPN-DD

Linear Shaft Seal - For Use With SUPER12DDOPN, OPN DD Series
MI ITEM #00030185
MFR #S750OPN-DD
Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
S750OPN-DD

Linear Shaft Seal - For Use With SUPER12DDOPN, OPN DD Series
MI ITEM #00030185
MFR #S750OPN-DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.78/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    0.750 in
  • Outside Diameter
    1.110 in
  • Thickness
    0.120 in

Details

  • Bearing Housing Type
    Open Bearing / Open Housing
  • For Use With
    SUPER12DDOPN
  • Lip Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Rubber, Steel
  • Measurement Standard
    Inch
  • Outer Casing Material
    Steel
  • Seal Type
    Open / Integral Seal
  • Series
    OPN DD
  • UPC_NO
    662486903437

Overview

Mfr description
S-750-OPN-DD SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought