Motion
TWN16OPN-CR

THOMSON (ALTRA)
TWN16OPN-CR

Linear Guide Round Shaft Pillow Block - Super TWN Series, Open, 1.0000 in Shaft Diameter, 3.250 in Overall Length
MI ITEM #00030204
MFR #TWN16OPN-CR
Your Price$1,176.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
TWN16OPN-CR

Linear Guide Round Shaft Pillow Block - Super TWN Series, Open, 1.0000 in Shaft Diameter, 3.250 in Overall Length
MI ITEM #00030204
MFR #TWN16OPN-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,176.73/each(List $1,412.08)

Overview

Mfr description
TWN-16-OPN-CR PIL BLK

Specifications

  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Housing Type
    Open
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.0000 in
  • Overall Width
    6.0000 in
  • Overall Height
    2.000 in
  • Overall Length
    3.250 in
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum
  • Center Shaft Height
    1.187 in
  • Clearance Alignment Type
    Self-Aligning
  • Resistance Features
    Corrosion Resistant
  • Dynamic Load Capacity
    1092 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super TWN
  • Manufacturer Catalog
  • UPC_NO
    662486313465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought