Motion
TWN24ADJ-CR

THOMSON (ALTRA)
TWN24ADJ-CR

Linear Guide Round Shaft Twin Pillow Block - Super TWN Series, Closed Adjustable, 1.5000 in Shaft Diameter, 12455.021 N, 2800 lbf Load Capacity
MI ITEM #00030210
MFR #TWN24ADJ-CR
Price$2,767.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
TWN24ADJ-CR

Linear Guide Round Shaft Twin Pillow Block - Super TWN Series, Closed Adjustable, 1.5000 in Shaft Diameter, 12455.021 N, 2800 lbf Load Capacity
MI ITEM #00030210
MFR #TWN24ADJ-CR

Mfr description
TWN-24-ADJ-CR PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,767.73/each

Specifications

Dimensions

  • Center Shaft Height
    1.750 in
  • Overall Height
    3.250 in
  • Overall Length
    4.750 in
  • Overall Width
    9.000 in
  • Shaft Diameter
    1.5000 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2800 lbf
  • Housing Type
    Closed Adjustable
  • Load Capacity
    12455.021 N, 2800 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Corrosion Resistant
  • Series
    Super TWN
  • UPC_NO
    662486314134

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)