Motion
TWN6ADJ-CR

THOMSON (ALTRA)
TWN6ADJ-CR

Linear Guide Round Shaft Pillow Block - Super TWN Series, Closed Adjustable, 0.3750 in Shaft Diameter, 1.750 in Overall Length
MI ITEM #00030215
MFR #TWN6ADJ-CR
List Price$874.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
TWN6ADJ-CR

Linear Guide Round Shaft Pillow Block - Super TWN Series, Closed Adjustable, 0.3750 in Shaft Diameter, 1.750 in Overall Length
MI ITEM #00030215
MFR #TWN6ADJ-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$874.84/each for your price

Overview

Mfr description
TWN-6-ADJ-CR PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    0.3750 in
  • Overall Width
    2.750 in
  • Overall Height
    0.940 in
  • Overall Length
    1.750 in
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum
  • Center Shaft Height
    0.500 in
  • Clearance Alignment Type
    Self-Aligning
  • Resistance Features
    Corrosion Resistant
  • Dynamic Load Capacity
    140 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super TWN
  • Manufacturer Catalog
  • UPC_NO
    662486314677

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought