Motion
XA487296-OH

THOMSON (ALTRA)
XA487296-OH

Closed Round Rail Ball Bushing - XA Series, 3.0000 in Shaft Diameter, 4.5000 in Outside Diameter, 6.0000 in Overall Length, Closed
MI ITEM #00030237
MFR #XA487296-OH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
XA487296-OH

Closed Round Rail Ball Bushing - XA Series, 3.0000 in Shaft Diameter, 4.5000 in Outside Diameter, 6.0000 in Overall Length, Closed
MI ITEM #00030237
MFR #XA487296-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XA-487296-OH BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    4.5000 in
  • Overall Length
    6.0000 in
  • Closure Type
    Closed
  • Series
    XA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text