Motion
1 L PD SS CTL

THOMSON (ALTRA)
1 L PD SS CTL

Random Length Shafting - 440C Stainless Steel, 1.000 in Diameter, C.T.L. Overall Length, Stainless Steel 440C, 50 HRC, Class - L, Pre-Drilled
MI ITEM #00030249
MFR #1 L PD SS CTL
List Price$20.71/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 L PD SS CTL

Random Length Shafting - 440C Stainless Steel, 1.000 in Diameter, C.T.L. Overall Length, Stainless Steel 440C, 50 HRC, Class - L, Pre-Drilled
MI ITEM #00030249
MFR #1 L PD SS CTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.71/in for your price

Overview

Mfr description
1 CLASS L PD SS (PER INCH)

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    C.T.L.
  • Material
    440C Stainless Steel
  • Mount Material
    Stainless Steel 440C
  • Shafting Style
    Cut to Length
  • Actual Diameter
    0.9990 / 0.9995 in
  • Rail Screw Size
    1/4-20
  • Hardness
    50 HRC
  • Tolerance Class
    Class - L
  • Options Included
    Pre-Drilled
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text