Motion
1 1/2 L PD CTL

THOMSON (ALTRA)
1 1/2 L PD CTL

Random Length Shafting - Carbon Steel, 1.500 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
Mi Item #00030267
MFR #1 1/2 L PD CTL
Price$12.44/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 1/2 L PD CTL

Random Length Shafting - Carbon Steel, 1.500 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - L, Pre-Drilled
Mi Item #00030267
MFR #1 1/2 L PD CTL

Mfr description
1-1/2 CLASS L PD (PER INCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.44/in

Specifications

Dimensions

  • Actual Diameter
    1.4989 / 1.4994 in
  • Diameter
    1.5000 in, 38.10 mm
  • Nominal Diameter  
    1.500 in
  • Overall Length
    C.T.L.
  • Rail Screw Size
    3/8-16

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    AISI 1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Options Included
    Pre-Drilled
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Technical Specifications
  • Tolerance Class
    Class - L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)