Motion
1 3/8 N CTL

THOMSON (ALTRA)
1 3/8 N CTL

Random Length Shafting - Carbon Steel, 1.375 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - N
Mi Item #00030304
MFR #1 3/8 N CTL
Price$8.97/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1 3/8 N CTL

Random Length Shafting - Carbon Steel, 1.375 in Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - N
Mi Item #00030304
MFR #1 3/8 N CTL

Mfr description
1-3/8 CLASS N (PER INCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.97/in

Specifications

Dimensions

  • Actual Diameter
    1.3747 / 1.3750 in
  • Diameter
    1.3750 in, 34.93 mm
  • Nominal Diameter  
    1.375 in
  • Overall Length
    C.T.L.

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Technical Specifications
  • Tolerance Class
    Class - N
  • UPC_NO
    662486933830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)